Toilet Tissue Holder in Polished Chrome
Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2
- Hardware Included:
- Yes
- Height:
- 6-1/4
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Length:
- 6-1/4
- Material:
- Steel
- Mount Type:
- Recessed
- Projection:
- 2-1/2
- UPC:
- 034584115713
- Width:
- 13-3/4