This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Polished Chrome

Moen

Touch Control® Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #MCA87554C
  • Item #7658646
  • Manufacturer Part #CA87554C
3.9 out of 5 Customer Rating
Brand image
Moen

Touch Control® Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #MCA87554C
  • Item #7658646
  • Manufacturer Part #CA87554C
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Touch Control®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
4-11/16 in
Spout Reach:
7-3/4 in
Spout Swivel:
180°
Supply Lines Included:
Yes
UL Listed:
No
UPC:
026508192672