This product requires certification to purchase.

Traditional Handle Hub in Polished Chrome

Moen

Traditional Handle Hub in Polished Chrome

  • Fast #
  • Part #M14666
  • Item #506120
  • Manufacturer Part #14666
5 out of 5 Customer Rating
Brand image
Moen

Traditional Handle Hub in Polished Chrome

  • Fast #
  • Part #M14666
  • Item #506120
  • Manufacturer Part #14666
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4219
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
UPC:
026508016329