Mounting Hardware Kit for Moen CA6610, CA6610BN, CA6610ORB and CA66610 Brantford Bathroom Faucet
Traditional® Mounting Hardware Kit for Moen CA6610, CA6610BN, CA6610ORB and CA66610 Brantford Bathroom Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 18000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Traditional handle hub
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- CA6610, CA6610BN, CA6610ORB and CA66610 Brantford™ Bathroom Faucet
- Collection:
- Traditional®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508027370
- WaterSense Labeled:
- No