Plug Button Kit in Polished Chrome
Traditional® Plug Button Kit in Polished Chrome
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Traditional®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Plug Button Kit
- GSA Approved:
- No
- Origin:
- Domestic
- UPC:
- 026508093986