Soap Dispenser in Brushed Gold
Traditional Soap Dispenser in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 18 oz
- Collection:
- Traditional
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- GSA Approved:
- No
- Height:
- 5-3/10
- Installation Type:
- Deck Mount
- Material:
- Metal
- Spout Height:
- 5
- Spout Reach:
- 3-39/50
- UPC:
- 026508283882
- Weight:
- 1.62