Traditional Soap Dispenser in Brushed Gold
Traditional Soap Dispenser in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Top lifts off for easy refill
- 18 oz refillable bottle
Specifications
- Capacity:
- 18 oz
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Height:
- 5-3/8 in
- Installation Type:
- Deck Mount
- Maximum Deck Thickness:
- 3-1/2 in
- Spout Reach:
- 3-7/8 in