Soap Dispenser in Oil Rubbed Bronze
Traditional Soap Dispenser in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Top lifts off for easy refill
- 18 ounce refillable bottle
Specifications
- ADA Compliant:
- No
- Capacity:
- 18 oz
- Collection:
- Traditional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Height:
- 5-3/10 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Spout Height:
- 5 in
- Spout Reach:
- 3-39/50 in
- UPC:
- 026508248928
- Weight:
- 1.65 lb