Trim Escutcheon for Handheld Shower Roman Tub Valve Brushed Nickel
Trim Escutcheon for Handheld Shower Roman Tub Valve Brushed Nickel
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 1-37/100
- Length:
- 8-31/50
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 026508117866
- Width:
- 5-3/25