This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Moen

Triva 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBP1818CH
  • Item #7922995
  • Manufacturer Part #BP1818CH
5 out of 5 Customer Rating
Brand image
Moen

Triva 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBP1818CH
  • Item #7922995
  • Manufacturer Part #BP1818CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Flemington, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2
CARB OTC LEED Compliant:
No
Collection:
Triva
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
Height:
2
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/8
UPC:
034584030931