This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Moen

Triva 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBP1822CH
  • Item #7923014
  • Manufacturer Part #BP1822CH
5 out of 5 Customer Rating
Brand image
Moen

Triva 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBP1822CH
  • Item #7923014
  • Manufacturer Part #BP1822CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2
CARB OTC LEED Compliant:
No
Collection:
Triva
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
Height:
2
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Projection:
5-5/16
UPC:
034584030962