59 in. Wall Mount Shower Rod in Polished Chrome
Triva 59 in. Wall Mount Shower Rod in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Triva
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Handle Material:
- Metal
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 59 in
- Material:
- Stainless Steel
- Material Type:
- 430
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Accessories
- Scald Guard:
- Yes
- Showerhead Function:
- Single
- Style:
- Modern
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 3.9 lb