This product requires certification to purchase.

9 in. Towel Bar in Brushed Nickel

Moen

Triva 9 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MBP1886BN
  • Item #7923009
  • Manufacturer Part #BP1886BN
3.7 out of 5 Customer Rating
Brand image
Moen

Triva 9 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MBP1886BN
  • Item #7923009
  • Manufacturer Part #BP1886BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2
CARB OTC LEED Compliant:
No
Collection:
Triva
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
2
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9
Material:
Zinc, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/8
UPC:
034584031013