BRONZED GOLD BZG ADJUSTABLE CURVED SHOWER ROD
Triva BRONZED GOLD BZG ADJUSTABLE CURVED SHOWER ROD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Fits most at-home shower sizes
- Shower rod adjusts up to 6' for a more flexible installation
- Coordinates with other accessories in the Triva Collection
- Backed by Moen's Limited Lifetime Warranty
Specifications
- Adjustable:
- Yes
- Collection:
- Triva
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Installation Type:
- Wall Mount
- Length:
- 72
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Type:
- MCSR2169BZG
- UPC:
- 034584043405