CSI Shower ROD WHSL 6 ALUM AD Kit
Triva CSI Shower ROD WHSL 6 ALUM AD Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Includes adjustable flanges
- Thickness/Gauge 0.015 (28)
- 2 60W A-19 Bulbs Required
Specifications
- ANSI:
- A112.18.1
- Collection:
- Triva
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1-3/4
- Length:
- 74
- Material:
- Aluminum
- NSF Certified:
- Yes
- Product Type:
- Accessories
- Shape:
- Curved
- Type:
- M526
- UPC:
- 034584484758
- Width:
- 1-3/4