This product requires certification to purchase.

Escutcheon in Polished Chrome

Moen

Triva Escutcheon in Polished Chrome

  • Fast #
  • Part #M2198
  • Item #546224
  • Manufacturer Part #2198
5 out of 5 Customer Rating
Brand image
Moen

Triva Escutcheon in Polished Chrome

  • Fast #
  • Part #M2198
  • Item #546224
  • Manufacturer Part #2198
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 160 Pallet: 3840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Verso Combination showerhead features Magnetix technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the handshower and a secure snap back into place-even when eyes are closed
  • The new Infiniti™ dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
  • Features a pivoting rainshower showerhead for more shower spray angle options
  • Provides a 3-in-1 design. The rainshower and handshower each can run separately or together for a customized experience
  • The Magnetix dock integrates recycled ocean plastic for a sustainable design solution
  • The rainshower features a 7-inch spray face
  • The handshower also includes a flexible, kink-free, 72-inch metal hose for greater reach in the tub or shower
  • Easy DIY installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Triva
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Origin:
Domestic
UPC:
026508039946