Tub Spout in Brushed Gold
Triva Tub Spout in Brushed Gold
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Application:
- Residential
- CSA Certified:
- B125.1
- Collection:
- Triva
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 3
- Length:
- 8
- Material:
- Metal
- Spout Reach:
- 8
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 8-1/8
- UL Listed:
- No
- UPC:
- 026508302576
- WaterSense Labeled:
- Yes
- Width:
- 3