Tub Spout in Polished Nickel
Triva Tub Spout in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Application:
- Residential
- CSA Certified:
- B125.1
- Collection:
- Triva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 3
- Length:
- 8
- Material:
- Metal
- Spout Reach:
- 8
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 8-1/8
- UPC:
- 026508302590
- WaterSense Labeled:
- Yes
- Width:
- 3