TS1320 Series Single Function Body Spray in Oil Rubbed Bronze

Part #MTS1320ORB  |  Item #4199552  |  Manufacturer Part #TS1320ORB

$181.69 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Single spray
  • Flush mounting
  • Limited lifetime warranty

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 2.0 gpm

Brand Model Compatibility: S1300 Valve

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Coating: Painted

Collection: TS1320 Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1/2 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Height: 5-3/8 in

Faucet Mount: Arm Mount

Flow Rate: 2 gpm

GSA Approved: No

Height: 5-19/50 in

Length: 4-5/8 in

MA Approved: Yes

Origin: Global

Product Type: Body Sprays

Showerhead Function: Single

Spray Type: Full

UL Listed: No

WaterSense Labeled: No

Weight: 2.49

Width: 5-19/50 in