TSTAT HDL CAP KIT CP
TSTAT HDL CAP KIT CP
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 87/100
- Origin:
- Global
- Type:
- M132320
- UPC:
- 026508165218
- Width:
- 5