This product requires certification to purchase.

Tub and Shower Escutcheon Screw Brushed Nickel

Moen

Tub and Shower Escutcheon Screw Brushed Nickel

  • Fast #
  • Part #M163BN
  • Item #1809629
  • Manufacturer Part #163BN
5 out of 5 Customer Rating
Brand image
Moen

Tub and Shower Escutcheon Screw Brushed Nickel

  • Fast #
  • Part #M163BN
  • Item #1809629
  • Manufacturer Part #163BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250 Pallet: 27000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/2
Faucet Part Type:
Escutcheon Screw
GSA Approved:
No
Height:
1/2
Length:
2-7/20
MA Approved:
Yes
Package Quantity:
Pack of 2
UL Listed:
No
UPC:
026508118238
WaterSense Labeled:
No
Width:
7/10