Tub and Shower Escutcheon Screw Wrought Iron
This product has been replaced by
Manufacturer Part #163BL
Tub and Shower Escutcheon Screw Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 27000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Depth:
- 2-1/2
- Faucet Part Type:
- Escutcheon Screw
- GSA Approved:
- No
- Height:
- 1/2
- Length:
- 2-7/20
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508118245
- WaterSense Labeled:
- No
- Width:
- 7/10