Tub and Shower Handle Kit in Classic Brushed Nickel
Tub and Shower Handle Kit in Classic Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic brushed nickel finish
- 5 year limited warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 026508239810