Tub Drain Assembly in Polished Chrome
Tub Drain Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 625-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Twist to lift and close
- Lifetime limited warranty
- Installation instructions included
- Life & Drain
- 1/12" OD
- Chrome finish to create a bright, highly reflective, cool grey metallic look
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- No
- UPC:
- 026508073308