Tub Spout in Brushed Nickel
Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
- Brand Model Compatibility:
- T373
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 7 in
- Installation Type:
- Deck Mount
- MA Approved:
- Yes
- Material:
- Metal
- Spout Reach:
- 7-5/8 in
- UL Listed:
- No
- UPC:
- 026508264102
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in