Tub Spout in Brushed Nickel
Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
- Brand Model Compatibility:
- Model T683, T683BN, T683ORB
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 7
- Length:
- 8-1/2
- MA Approved:
- Yes
- Material:
- Metal
- Spout Reach:
- 7-5/8
- UL Listed:
- No
- UPC:
- 026508265505
- WaterSense Labeled:
- No
- Width:
- 2-3/4