Tub Spout in Brushed Nickel
Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Verso Combination showerhead features Magnetix technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the handshower and a secure snap back into place-even when eyes are closed
- The new Infiniti™ dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
- Features a pivoting rainshower showerhead for more shower spray angle options
- Provides a 3-in-1 design. The rainshower and handshower each can run separately or together for a customized experience
- The Magnetix dock integrates recycled ocean plastic for a sustainable design solution
- The rainshower features a 7-inch spray face
- The handshower also includes a flexible, kink-free, 72-inch metal hose for greater reach in the tub or shower
- Easy DIY installation
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508138410