Tub Spout in Chrome
Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Brand Model Compatibility:
- T654, T658
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Installation Type:
- Deck Mount
- Length:
- 7-1/2
- MA Approved:
- Yes
- Material:
- Metal
- Spout Reach:
- 7-1/2
- UL Listed:
- No
- UPC:
- 026508260005
- WaterSense Labeled:
- No
- Width:
- 2-3/4