Tub Spout in Chrome
Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Moen's single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 1.75 gpm flow rate handshower included
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- T9343
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-7/10 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 2-57/100 in
- Length:
- 5-7/8 in
- MA Approved:
- Yes
- Material:
- Metal
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- UPC:
- 026508261699
- Width:
- 2-17/20 in