This product requires certification to purchase.

Tub Spout in Unfinished

Moen

Tub Spout in Unfinished

  • Fast #
  • Part #M59023
  • Item #7203638
  • Manufacturer Part #59023
5 out of 5 Customer Rating
Brand image
Moen

Tub Spout in Unfinished

  • Fast #
  • Part #M59023
  • Item #7203638
  • Manufacturer Part #59023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5 year limited warranty
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Depth:
8-43/100 in
Faucet Part Type:
Tub Spout
GSA Approved:
No
Height:
71/100 in
MA Approved:
Yes
Spout Type:
Diverter
UL Listed:
No
UPC:
026508261705
Width:
4-99/100 in