Multi Function Hand Shower in Chrome
Twist™ Multi Function Hand Shower in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four-function 3-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- The immerse full coverage spray awakens and invigorates
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Included slide bar makes it easy to adjust the handheld shower height
- The shine concentrated spray ideal for cleaning your bathtub or shower
- Vacuum breaker
- The drench spray function offers soft yet heavy rinse which is perfect for bathing kids or pets
- The soothe spray function offers a heavy mist to relax and enliven your senses
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Twist™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 33 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 30 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 3-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 30 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Shower
- Showerhead Function:
- Multi
- Sink Material:
- Granite
- Spray Type:
- Drench, Immerse, Soothing
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.9 lb
- Width:
- 5-22/25 in