Two Handle Centerset Bathroom Sink Faucet in Chrome
Two Handle Centerset Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- M-DURA faucets feature solid Cast Brass construction
- Durable ceramic cartridge
- Vandal resistant torque screw to discourage tampering
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Smooth handles allows for easy cleaning and sanitation which is ideal for healthcare environments
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Depth:
- 8-93/100
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-23/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Height:
- 4-1/2
- Spout Reach:
- 5-1/2
- Spout Type:
- Fixed
- Type:
- M8210SMF12
- UL Listed:
- No
- UPC:
- 026508266854
- WaterSense Labeled:
- Yes
- Width:
- 6-21/25