This product requires certification to purchase.

Two Handle Commercial Cartridge Nut with O-Ring Kit for Moen 8200 Series

Moen

Two Handle Commercial Cartridge Nut with O-Ring Kit for Moen 8200 Series

  • Fast #
  • Part #M52002
  • Item #3159570
  • Manufacturer Part #52002
3.7 out of 5 Customer Rating
Brand image
Moen

Two Handle Commercial Cartridge Nut with O-Ring Kit for Moen 8200 Series

  • Fast #
  • Part #M52002
  • Item #3159570
  • Manufacturer Part #52002
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5 year limited warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
Moen 8200 Series
GSA Approved:
No
Height:
3-3/25
UPC:
026508160527
Width:
2