Two Handle Single Function Shower System in Polished Chrome
Two Handle Single Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 49-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower; the brass valve (sold separately) directs water flow to multiple showering functions
- Handheld shower includes integral double check valves for backflow protection
- Showerhead spray face features easy-clean, rubberized spray nodules
- Single function with non-positive pause
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 69 in
- IAPMO Listed:
- No
- Length:
- 6-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 026508228586
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No