This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Moen

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MTV5020BN
  • Item #12142250
  • Manufacturer Part #TV5020BN
5 out of 5 Customer Rating
Brand image
Moen

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MTV5020BN
  • Item #12142250
  • Manufacturer Part #TV5020BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Type:
MTV5020BN
UPC:
026508411490