U CHAN CLMP 10 PC
U CHAN CLMP 10 PC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 2.0 GPM flow rate for a steady water flow
- 5 spray settings, including a relaxing massage, energizing massage, wide spray, wide spray and energizing massage, and wide spray and relaxing massage
- Five-function combination spray for more variety
- Self-cleaning nozzles for minimal mineral and hard water buildup
- Easy wall-mount installation with a 1/2 in. connection for your convenience
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Product Type:
- Part
- Type:
- M22681
- UPC:
- 026508032336