Ultima 36 in. Grab Bar in Brushed Nickel

Part #MR8736D3GBN  |  Item #3382570  |  Manufacturer Part #R8736D3GBN

$79.16 EACH

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 72
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Capacity: 500 lbs

Collection: Ultima

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-13/16 in

Diameter: 1-1/4 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 36 in

Material: Stainless Steel

Mount Type: Wall

Projection: 2-13/16 in

Weight Capacity: 500

Width: 2-4/5 in