42 in. Grab Bar in Brushed Nickel
Ultima 42 in. Grab Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Curled grip provides a better hold
- Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMount anchors (not included)
- Optional SecureMount design for easy, secure installation (sold separately)
- Designed for hassle-free installation
- 42-Inch bar length with 1.25-Inch bar diameter
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 500 lbs
- Collection:
- Ultima
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-13/16 in
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 42 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-13/16 in
- UPC:
- 034584009074
- Weight Capacity:
- 500 lb
- Width:
- 2-4/5 in