42 in. Grab Bar in Polished Chrome
Ultima 42 in. Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 500 lbs
- Collection:
- Ultima
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-13/16
- Diameter:
- 1-1/4
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 42
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-13/16
- UPC:
- 034584009067
- Weight Capacity:
- 500
- Width:
- 2-4/5