48 in. Grab Bar in Brushed Nickel
Ultima 48 in. Grab Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ultima
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/4 in
- Height:
- 3-3/20 in
- Installation Type:
- Wall Mount
- Length:
- 48 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 034584020062
- Width:
- 48 in