Ultima 48 in. Grab Bar in Polished Chrome

Part #MR8748D3GCH  |  Item #4385042  |  Manufacturer Part #R8748D3GCH

$91.84 EACH
(Pricing is for 48 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Capacity: 500 lbs

Collection: Ultima

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/4 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 48 in

Material: Stainless Steel

Mount Type: Wall

Type: MR8748D3GCH

Weight Capacity: 500