59 in. Hand Shower Hose in Brown
Universal 59 in. Hand Shower Hose in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 336-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Universal
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Moen
- Fits Model:
- S22105
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hose Length:
- 59
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508280782