MWS 2-Hole Cold Lever Handle in Polished Chrome
Universal MWS 2-Hole Cold Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Monticello bar, centerset, mini widespread
Specifications
- ADA Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-43/100 in
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508156247
- Width:
- 1-93/100 in