Single Function Hand Shower in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #164928ORB
Universal Single Function Hand Shower in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- One-function 2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 10-1/4 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 3-3/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508253373
- WaterSense Labeled:
- Yes
- Width:
- 2-3/4 in