Vacuum Breaker Hand Shower in Satine
Vacuum Breaker Hand Shower in Satine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Satin finish creates a warm matte grey metallic tone
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Satine Vacuum Breaker
- CARB OTC LEED Compliant:
- No
- Coating:
- PVD
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Satine
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Vacuum Breaker
- Side Spray:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.18 lb
- Width:
- 1-1/4 in