This product requires certification to purchase.

18 in. Towel Bar in Oil Rubbed Bronze

Moen

Vale™ 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MDN4418ORB
  • Item #4067626
  • Manufacturer Part #DN4418ORB
4.8 out of 5 Customer Rating
Brand image
Moen

Vale™ 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MDN4418ORB
  • Item #4067626
  • Manufacturer Part #DN4418ORB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 168
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bidet function with front and rear cleansing; pulsating and oscillating cleanse; and aerated spray for a complete clean
  • Self-cleaning options with replaceable nozzles with UV technology increase sanitization
  • Adjustable water pressure and temperature control, and endless, instantaneous warm water provide a customizable experience
  • Soft-close lid and seat offers a quiet experience for use at any time of day
  • Hygienic heated seat with sensor and temperature control offers a comfortable experience
  • Manual side knob and remote control for convenient activation
  • Auto-close, auto-flush and remote flush options help keep the toilet looking neat
  • Auto-sensing nightlight makes it easy to see during night trips to the bathroom
  • Warm air dryer with temperature control for enhanced comfort
  • Pre-wets bowl to stay clean longer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Vale™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-27/50
Height:
2-11/50
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Aluminum
Mount Type:
Wall
Projection:
3-27/50
UPC:
034584016751