This product requires certification to purchase.

24 in. Towel Bar in Oil Rubbed Bronze

Moen

Vale™ 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MDN4424ORB
  • Item #4067616
  • Manufacturer Part #DN4424ORB
3.7 out of 5 Customer Rating
Brand image
Moen

Vale™ 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MDN4424ORB
  • Item #4067616
  • Manufacturer Part #DN4424ORB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Vale™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
UPC:
034584016782