Robe Hook in Oil Rubbed Bronze
Vale™ Robe Hook in Oil Rubbed Bronze
Product Details
Product Details
- Dual nozzles offer front and rear cleansing for a complete clean
- Water pressure and temperature control, and endless instantaneous warm water provide a customizable experience
- Soft-close lid and seat offers a quiet experience for use at any time of day
- Self-cleaning options with replaceable nozzles for elevated cleanliness
- Hygienic and heated seat with temperature control and sensor offers a more comfortable experience
- Operates via an easy turn knob and buttons for convenient use
- Retrofittable design featuring quick-release hinges
- The elongated design fits most toilets
- ADA compliant
- Backed by Moen’s 3-year warranty against leaks and defects to the original consumer purchaser and 1 year if used in commercial installations
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vale™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-97/100 in
- Height:
- 4-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Projection:
- 4 in
- UPC:
- 034584016690
- Width:
- 2-1/4 in