Round Closed Towel Ring in Oil Rubbed Bronze
Vale™ Round Closed Towel Ring in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant
- Stamped steel mounting bracket
- Includes template and mounting hardware
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vale™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 7-9/32 in
- Material:
- Zinc
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034584016812
- Width:
- 3-17/32 in