This product requires certification to purchase.

72 in. Adjustable Curved Shower Rod in Brushed Gold

Moen

Velocity 72 in. Adjustable Curved Shower Rod in Brushed Gold

  • Fast #
  • Part #MCSR2160BG
  • Item #7663227
  • Manufacturer Part #CSR2160BG
4 out of 5 Customer Rating
Brand image
Moen

Velocity 72 in. Adjustable Curved Shower Rod in Brushed Gold

  • Fast #
  • Part #MCSR2160BG
  • Item #7663227
  • Manufacturer Part #CSR2160BG
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Gold finish adds a touch of sophistication to any room
  • Fits most at-home shower sizes
  • Features Moen’s LifeShine® Non-Tarnish Finish that is guaranteed not to tarnish, corrode or flake off
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
22 ga
Height
2-9/25 in
Length
72 in
Characteristics & Features
Adjustable
Yes
Collection
Velocity
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Stainless Steel
Shape
Curved
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Shower Rod
UPC
034584028587